Skip Content
GENERATOR STANDBY,LIQ,NG/LP120/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR STANDBY,LIQ,NG/LP120/240V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT13068AVAC
  • Mfr. Model # QT13068AVAC
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 2938
  • Shipping Weight 2874.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Height 64"
  • Length 121"
  • Item Generator
  • Min. Gas Pressure @ Generator (In WC) 11"
  • Phase 1
  • Width 42"
  • Battery Included No
  • 12VDC Battery Charger Yes
  • Engine Brand Generac
  • Engine Block Heater Sold Seperately
  • Engine Cooling Liquid
  • Engine RPM 2,970
  • Engine Size 6.8 L
  • Fault Indicator Lights Yes
  • Repeat of Exercise Cycle Weekly
  • Fuel Type Liquid Propane
  • Hz 60
  • kVA Rating 200
  • kW 130
  • Main Circuit Breaker Yes
  • Over Crank Protection Yes
  • Over Speed Shutdown Yes
  • Power Factor 1
  • Run Time Hour Meter Yes
  • Sound Level dBA 75
  • Voltage 120/240 1-Phase
  • Standards UL cUL, CSA, NEMA, EGSA
  • Enclosure Material Aluminum
  • Battery Requirements Group 27F 700 CCA
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • LP Consumption @ Half Load 10.3 gal./hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list