Skip Content
GENERATOR STANDBY,LIQ,NG/LP120/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR STANDBY,LIQ,NG/LP120/240V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT08046AVAX
  • Mfr. Model # QT08046AVAX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 2938
  • Shipping Weight 2424.0 lbs

Technical Specs

  • Item Generator
  • Automatic Volts Regulation Yes
  • Height 64"
  • Length 121"
  • Min. Gas Pressure @ Generator (In WC) 11"
  • Phase 1
  • Width 42"
  • 12VDC Battery Charger Yes
  • Battery Included No
  • Engine Brand Generac
  • Engine Block Heater Sold Seperately
  • Engine Cooling Liquid
  • Engine RPM 3,600
  • Fault Indicator Lights Yes
  • Engine Size 4.6 L
  • Repeat of Exercise Cycle Weekly
  • Fuel Type Liquid Propane
  • Hz 60
  • Main Circuit Breaker Yes
  • kW 80
  • kVA Rating 160
  • Over Speed Shutdown Yes
  • Over Crank Protection Yes
  • Power Factor 1
  • Run Time Hour Meter Yes
  • Voltage 120/240 1-Phase
  • Sound Level dBA 74
  • Enclosure Material Aluminum
  • Standards UL cUL, CSA, NEMA, EGSA
  • Battery Requirements Group 24F, 525 CCA
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • LP Consumption @ Half Load 6.6 gal./hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list