Skip Content
GENERATOR STANDBY,LIQ,NG/LP120/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR STANDBY,LIQ,NG/LP120/240V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT07068JVAX
  • Mfr. Model # QT07068JVAX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 2938
  • Shipping Weight 2215.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Length 102"
  • Item Generator
  • Height 55"
  • Min. Gas Pressure @ Generator (In WC) 11"
  • Width 41"
  • Phase 3
  • 12VDC Battery Charger Yes
  • Battery Included No
  • Engine RPM 1,800
  • Engine Size 6.8 L
  • Engine Block Heater Sold Seperately
  • Engine Brand Generac
  • Engine Cooling Liquid
  • Fault Indicator Lights Yes
  • Repeat of Exercise Cycle Weekly
  • Hz 60
  • Fuel Type Liquid Propane
  • kVA Rating 145
  • kW 70
  • Over Crank Protection Yes
  • Main Circuit Breaker Yes
  • Power Factor 1
  • Over Speed Shutdown Yes
  • Run Time Hour Meter Yes
  • Sound Level dBA 72
  • Voltage 120/240 3-Phase
  • Standards UL cUL, CSA, NEMA, EGSA
  • Enclosure Material Aluminum
  • High Temp. Alarm Yes
  • Battery Requirements Group 24F, 525 CCA
  • Low Oil Pressure Alarm Yes
  • LP Consumption @ Half Load 5.5 gal./hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list