Skip Content
GENERATOR STANDBY,LIQ,NG/LP120/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR STANDBY,LIQ,NG/LP120/240V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT07068JNAX
  • Mfr. Model # QT07068JNAX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 2938
  • Shipping Weight 2215.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Item Generator
  • Height 55"
  • Length 102"
  • Phase 3
  • Min. Gas Pressure @ Generator (In WC) 11"
  • Width 41"
  • Battery Included No
  • 12VDC Battery Charger Yes
  • Engine Brand Generac
  • Engine Block Heater Sold Seperately
  • Engine Cooling Liquid
  • Engine RPM 1,800
  • Engine Size 6.8 L
  • Fault Indicator Lights Yes
  • Fuel Type Natural Gas
  • Repeat of Exercise Cycle Weekly
  • Hz 60
  • kVA Rating 145
  • kW 70
  • Main Circuit Breaker Yes
  • Over Speed Shutdown Yes
  • Power Factor 1
  • Run Time Hour Meter Yes
  • Over Crank Protection Yes
  • Sound Level dBA 72
  • Voltage 120/240 3-Phase
  • Enclosure Material Aluminum
  • Standards UL cUL, CSA, NEMA, EGSA
  • Battery Requirements Group 24F, 525 CCA
  • High Temp. Alarm Yes
  • NG Consumption @ Half Load 500 ft³/hr.
  • Low Oil Pressure Alarm Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list