Skip Content
GENERATOR STANDBY,LIQ,NG/LP120/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR STANDBY,LIQ,NG/LP120/240V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT07068AVAX
  • Mfr. Model # QT07068AVAX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 2938
  • Shipping Weight 2215.0 lbs

Technical Specs

  • Min. Gas Pressure @ Generator (In WC) 11"
  • Automatic Volts Regulation Yes
  • Height 55"
  • Length 102"
  • Width 41"
  • Phase 1
  • Item Generator
  • 12VDC Battery Charger Yes
  • Engine Brand Generac
  • Battery Included No
  • Engine Cooling Liquid
  • Engine Block Heater Sold Seperately
  • Engine Size 6.8 L
  • Engine RPM 1,800
  • Repeat of Exercise Cycle Weekly
  • Fault Indicator Lights Yes
  • Fuel Type Liquid Propane
  • kVA Rating 145
  • Hz 60
  • Main Circuit Breaker Yes
  • kW 70
  • Over Crank Protection Yes
  • Over Speed Shutdown Yes
  • Run Time Hour Meter Yes
  • Power Factor 1
  • Sound Level dBA 72
  • Enclosure Material Aluminum
  • Voltage 120/240 1-Phase
  • Standards UL cUL, CSA, NEMA, EGSA
  • High Temp. Alarm Yes
  • Battery Requirements Group 24F, 525 CCA
  • Low Oil Pressure Alarm Yes
  • LP Consumption @ Half Load 5.5 gal./hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list