Skip Content
GENERATOR STANDBY,LIQ,NG/LP120/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR STANDBY,LIQ,NG/LP120/240V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT07068ANAX
  • Mfr. Model # QT07068ANAX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 2938
  • Shipping Weight 2215.0 lbs

Technical Specs

  • Length 102"
  • Automatic Volts Regulation Yes
  • Item Generator
  • Min. Gas Pressure @ Generator (In WC) 11"
  • Height 55"
  • Width 41"
  • 12VDC Battery Charger Yes
  • Phase 1
  • Engine Block Heater Sold Seperately
  • Battery Included No
  • Engine Brand Generac
  • Engine RPM 1,800
  • Engine Cooling Liquid
  • Engine Size 6.8 L
  • Fault Indicator Lights Yes
  • Repeat of Exercise Cycle Weekly
  • Fuel Type Natural Gas
  • Hz 60
  • kVA Rating 145
  • Main Circuit Breaker Yes
  • kW 70
  • Over Crank Protection Yes
  • Over Speed Shutdown Yes
  • Power Factor 1
  • Voltage 120/240 1-Phase
  • Run Time Hour Meter Yes
  • Sound Level dBA 72
  • Enclosure Material Aluminum
  • Standards UL cUL, CSA, NEMA, EGSA
  • Battery Requirements Group 24F, 525 CCA
  • NG Consumption @ Half Load 500 ft³/hr.
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list