Skip Content
GENERATOR STANDBY,LIQ,NG/LP120/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR STANDBY,LIQ,NG/LP120/240V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT07068ANAC
  • Mfr. Model # QT07068ANAC
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 2938
  • Shipping Weight 2215.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Height 55"
  • Length 102"
  • Item Generator
  • Min. Gas Pressure @ Generator (In WC) 11"
  • Phase 1
  • Width 41"
  • 12VDC Battery Charger Yes
  • Battery Included No
  • Engine Brand Generac
  • Engine Block Heater Sold Seperately
  • Engine Cooling Liquid
  • Engine RPM 1,800
  • Engine Size 6.8 L
  • Fuel Type Natural Gas
  • Repeat of Exercise Cycle Weekly
  • Fault Indicator Lights Yes
  • Hz 60
  • kVA Rating 145
  • kW 70
  • Main Circuit Breaker Yes
  • Over Crank Protection Yes
  • Over Speed Shutdown Yes
  • Enclosure Material Aluminum
  • Voltage 120/240 1-Phase
  • Standards NEC, UL 2200
  • Run Time Hour Meter Yes
  • Sound Level dBA 72
  • Power Factor 1
  • Battery Requirements Group 24F, 525 CCA
  • High Temp. Alarm Yes
  • NG Consumption @ Half Load 500 ft³/hr.
  • Low Oil Pressure Alarm Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list