Skip Content
GENERATOR STANDBY,LIQ,NG/LP120/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR STANDBY,LIQ,NG/LP120/240V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT04854JNAC
  • Mfr. Model # QT04854JNAC
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 2938
  • Shipping Weight 1614.0 lbs

Technical Specs

  • Height 53-1/8"
  • Automatic Volts Regulation Yes
  • Length 84"
  • Phase 3
  • Min. Gas Pressure @ Generator (In WC) 5"
  • Item Generator
  • Width 41"
  • Battery Included No
  • 12VDC Battery Charger Yes
  • Engine Brand Generac
  • Engine RPM 1800
  • Engine Cooling Liquid
  • Engine Size 5.4 L
  • Engine Block Heater Sold separately
  • Fault Indicator Lights Yes
  • Repeat of Exercise Cycle Weekly
  • Fuel Type Natural Gas
  • Hz 60
  • kVA Rating 86
  • Main Circuit Breaker Yes
  • kW 48
  • Over Crank Protection Yes
  • Over Speed Shutdown Yes
  • Power Factor 1
  • Run Time Hour Meter Yes
  • Sound Level dBA 68
  • Voltage 120/240 V 3-Phase
  • Enclosure Material Aluminium
  • Standards NEC, UL 2200
  • Battery Requirements Group 24F, 525 CCA
  • Low Oil Pressure Alarm Yes
  • High Temp. Alarm Yes
  • NG Consumption @ Half Load 392 ft3/hr.
  • Fuel NPT Pipe Connection Sz. 3/4"
  • Amps 200
  • Low Coolant Level Alarm Yes
  • LP Consumption @ Half Load 7.96 gph

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list