GENERATOR STANDBY,LIQ,NG/LP120/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERATOR STANDBY,LIQ,NG/LP120/240V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT04854ANAX
  • Mfr. Model # QT04854ANAX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 2938
  • Shipping Weight 1614.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Height 53-1/8"
  • Length 84"
  • Min. Gas Pressure @ Generator (In WC) 5"
  • Item Generator
  • Phase 1
  • 12VDC Battery Charger Yes
  • Width 41"
  • Engine Brand Generac
  • Battery Included No
  • Engine Block Heater Sold separately
  • Engine Cooling Liquid
  • Engine RPM 1800
  • Fuel Type Natural Gas
  • Fault Indicator Lights Yes
  • Repeat of Exercise Cycle Weekly
  • kVA Rating 86
  • Engine Size 5.4 L
  • Hz 60
  • Over Speed Shutdown Yes
  • kW 48
  • Main Circuit Breaker Yes
  • Run Time Hour Meter Yes
  • Over Crank Protection Yes
  • Power Factor 1
  • Sound Level dBA 68
  • Voltage 120/240 V 1-Phase
  • Enclosure Material Aluminium
  • Standards UL cUL, CSA, NEMA, EGSA
  • Battery Requirements Group 24F, 525 CCA
  • High Temp. Alarm Yes
  • NG Consumption @ Half Load 392 ft3/hr.
  • Low Oil Pressure Alarm Yes
  • Fuel NPT Pipe Connection Sz. 3/4"
  • Amps 200
  • Low Coolant Level Alarm Yes
  • LP Consumption @ Half Load 7.96 gph

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list