GENERATOR STANDBY,LIQ,NG/LP120/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERATOR STANDBY,LIQ,NG/LP120/240V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT04854ANAC
  • Mfr. Model # QT04854ANAC
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 2938
  • Shipping Weight 1614.0 lbs

Technical Specs

  • Height 53-1/8"
  • Automatic Volts Regulation Yes
  • Length 84"
  • Item Generator
  • Min. Gas Pressure @ Generator (In WC) 5"
  • Phase 1
  • Width 41"
  • Battery Included No
  • 12VDC Battery Charger Yes
  • Engine Brand Generac
  • Engine Cooling Liquid
  • Engine RPM 1800
  • Engine Block Heater Sold separately
  • Fault Indicator Lights Yes
  • Engine Size 5.4 L
  • Repeat of Exercise Cycle Weekly
  • Fuel Type Natural Gas
  • Hz 60
  • kW 48
  • kVA Rating 86
  • Main Circuit Breaker Yes
  • Over Speed Shutdown Yes
  • Power Factor 1
  • Over Crank Protection Yes
  • Run Time Hour Meter Yes
  • Sound Level dBA 68
  • Voltage 120/240 V 1-Phase
  • Standards NEC, UL 2200
  • Enclosure Material Aluminium
  • Battery Requirements Group 24F, 525 CCA
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • NG Consumption @ Half Load 392 ft3/hr.
  • Fuel NPT Pipe Connection Sz. 3/4"
  • Includes Oil Drain Extension, Radiator Drain Extension, Battery Cables and Rack, Flex Fuel Line, Fan and Belt Guards, Instruction Sheets
  • Amps 200
  • Low Coolant Level Alarm Yes
  • LP Consumption @ Half Load 7.96 gph

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list