GENERATOR STANDBY,LIQ,NG/LP120/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERATOR STANDBY,LIQ,NG/LP120/240V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT04524JNSC
  • Mfr. Model # QT04524JNSC
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 2938
  • Shipping Weight 1512.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Height 53"
  • Phase 3
  • Item Generator
  • Min. Gas Pressure @ Generator (In WC) 5"
  • Length 96"
  • 12VDC Battery Charger Yes
  • Width 41"
  • Battery Included No
  • Engine Brand Generac
  • Engine Cooling Liquid
  • Engine Block Heater Sold separately
  • Engine RPM 3600
  • Engine Size 2.4 L
  • Fault Indicator Lights Yes
  • kVA Rating 72
  • Repeat of Exercise Cycle Weekly
  • Fuel Type Natural Gas
  • Hz 60
  • kW 45
  • Main Circuit Breaker Yes
  • Over Crank Protection Yes
  • Run Time Hour Meter Yes
  • Sound Level dBA 73
  • Over Speed Shutdown Yes
  • Power Factor 1
  • Voltage 120/240 V 3-Phase
  • Enclosure Material Steel
  • Standards NEC, UL 2200
  • High Temp. Alarm Yes
  • Battery Requirements Group 26, 525 CCA
  • Low Oil Pressure Alarm Yes
  • NG Consumption @ Half Load 380 ft3/hr.
  • Fuel NPT Pipe Connection Sz. 3/4"
  • Amps 188
  • Low Coolant Level Alarm Yes
  • LP Consumption @ Half Load 6.80 gph

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list