Skip Content
GENERATOR STANDBY,LIQ,NG/LP120/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR STANDBY,LIQ,NG/LP120/240V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT03624JNAX
  • Mfr. Model # QT03624JNAX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 2938
  • Shipping Weight 1512.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Height 53"
  • Min. Gas Pressure @ Generator (In WC) 5"
  • Item Generator
  • Length 96"
  • Phase 3
  • Width 41"
  • 12VDC Battery Charger Yes
  • Battery Included No
  • Engine Block Heater Sold separately
  • Engine RPM 1800
  • Engine Brand Generac
  • Engine Cooling Liquid
  • Engine Size 2.4 L
  • Fault Indicator Lights Yes
  • Repeat of Exercise Cycle Weekly
  • Fuel Type Natural Gas
  • Power Factor 1
  • kVA Rating 59
  • Hz 60
  • Over Speed Shutdown Yes
  • kW 35
  • Over Crank Protection Yes
  • Main Circuit Breaker Yes
  • High Temp. Alarm Yes
  • Sound Level dBA 64
  • Voltage 120/240 V 3-Phase
  • Run Time Hour Meter Yes
  • Battery Requirements Group 26, 525 CCA
  • Standards UL cUL, CSA, NEMA, EGSA
  • Enclosure Material Aluminium
  • NG Consumption @ Half Load 282 ft3/hr.
  • Low Oil Pressure Alarm Yes
  • Fuel NPT Pipe Connection Sz. 3/4"
  • Includes Oil Drain Extension, Radiator Drain Extension, Battery Charge Alternator, Flex Fuel Line, Fan and Belt Guards, Instruction Sheets
  • Amps 150
  • Low Coolant Level Alarm Yes
  • LP Consumption @ Half Load 5.40 gph

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list