Skip Content
GENERATOR STANDBY,LIQ,NG/LP120/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR STANDBY,LIQ,NG/LP120/240V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT03624ANAX
  • Mfr. Model # QT03624ANAX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 2938
  • Shipping Weight 1512.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Height 53"
  • Item Generator
  • Length 96"
  • Min. Gas Pressure @ Generator (In WC) 5"
  • Phase 1
  • Width 41"
  • 12VDC Battery Charger Yes
  • Battery Included No
  • Engine Brand Generac
  • Engine Block Heater Sold Seperately
  • Engine Cooling Liquid
  • Fault Indicator Lights Yes
  • Engine Size 2.4 L
  • Engine RPM 1,800
  • Fuel Type Natural Gas
  • Hz 60
  • Repeat of Exercise Cycle Weekly
  • kVA Rating 59
  • kW 35
  • Over Crank Protection Yes
  • Over Speed Shutdown Yes
  • Power Factor 1
  • Main Circuit Breaker Yes
  • Sound Level dBA 64
  • Run Time Hour Meter Yes
  • Voltage 120/240 1-Phase
  • Enclosure Material Aluminum
  • Standards UL cUL, CSA, NEMA, EGSA
  • Battery Requirements Group 26, 525 CCA
  • High Temp. Alarm Yes
  • NG Consumption @ Half Load 282 ft³/hr.
  • Low Oil Pressure Alarm Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list