Skip Content
GENERATOR STANDBY,LIQ,NG/LP120/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR STANDBY,LIQ,NG/LP120/240V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT02724JNAX
  • Mfr. Model # QT02724JNAX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 955.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Height 40"
  • Item Generator
  • Width 36"
  • Length 77"
  • Min. Gas Pressure @ Generator (In WC) 5"
  • Battery Included No
  • Engine Brand Generac
  • Phase 3
  • 12VDC Battery Charger Yes
  • Engine Block Heater Sold separately
  • Engine Cooling Liquid
  • Engine Size 2.4 L
  • Engine RPM 1800
  • Fault Indicator Lights Yes
  • Repeat of Exercise Cycle Weekly
  • Hz 60
  • Fuel Type Natural Gas
  • kVA Rating 42
  • kW 27
  • Main Circuit Breaker Yes
  • Over Crank Protection Yes
  • Power Factor 1
  • Over Speed Shutdown Yes
  • Voltage 120/240 V
  • Run Time Hour Meter Yes
  • Sound Level dBA 70
  • Enclosure Material Aluminium
  • Battery Requirements Group 26, 525 CCA
  • Standards UL cUL, CSA, NEMA, EGSA
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • NG Consumption @ Half Load 197 ft3/hr.
  • Fuel NPT Pipe Connection Sz. 3/4"
  • Includes Oil Drain Extension, Radiator Drain Extension, Battery Cables and Rack, Flex Fuel Line, Fan and Belt Guards, Instruction Sheets
  • Amps 112
  • LP Consumption @ Half Load 3.90 gph
  • Low Coolant Level Alarm Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list