Skip Content
GENERATOR STANDBY,LIQ,NG/LP120/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR STANDBY,LIQ,NG/LP120/240V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT02515JNSX
  • Mfr. Model # QT02515JNSX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 901.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Height 40"
  • Item Generator
  • Length 77"
  • Min. Gas Pressure @ Generator (In WC) 5"
  • Width 35-3/4"
  • Phase 3
  • 12VDC Battery Charger Yes
  • Engine Brand Generac
  • Battery Included No
  • Engine Cooling Liquid
  • Engine Block Heater Sold separately
  • Engine RPM 3600
  • Engine Size 1.5 L
  • Fault Indicator Lights Yes
  • Repeat of Exercise Cycle Weekly
  • Hz 60
  • Fuel Type Natural Gas
  • kW 25
  • kVA Rating 35
  • Main Circuit Breaker Yes
  • Over Crank Protection Yes
  • Over Speed Shutdown Yes
  • Power Factor 1
  • Run Time Hour Meter Yes
  • Sound Level dBA 72
  • Voltage 120/240 V
  • Enclosure Material Steel
  • Battery Requirements Group 26, 525 CCA
  • Standards UL cUL, CSA, NEMA, EGSA
  • Low Oil Pressure Alarm Yes
  • High Temp. Alarm Yes
  • NG Consumption @ Half Load 297 ft3/hr.
  • Fuel NPT Pipe Connection Sz. 3/4"
  • Amps 104
  • Low Coolant Level Alarm Yes
  • LP Consumption @ Half Load 4.70 gph

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list