Skip Content
GENERATOR STANDBY,LIQ,NG/LP120/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR STANDBY,LIQ,NG/LP120/240V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT02224JNAX
  • Mfr. Model # QT02224JNAX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 995.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Height 40"
  • Length 77"
  • Item Generator
  • Min. Gas Pressure @ Generator (In WC) 5"
  • Phase 3
  • Width 36"
  • 12VDC Battery Charger Yes
  • Battery Included No
  • Engine Brand Generac
  • Engine Block Heater Sold separately
  • Engine Cooling Liquid
  • Engine RPM 1800
  • Engine Size 2.4 L
  • Fault Indicator Lights Yes
  • Hz 60
  • Repeat of Exercise Cycle Weekly
  • kVA Rating 38
  • kW 22
  • Main Circuit Breaker Yes
  • Fuel Type Natural Gas
  • Over Crank Protection Yes
  • Over Speed Shutdown Yes
  • Power Factor 1
  • Run Time Hour Meter Yes
  • Enclosure Material Aluminium
  • Sound Level dBA 70
  • Voltage 120/240 V
  • Standards UL cUL, CSA, NEMA, EGSA
  • Battery Requirements Group 26, 525 CCA
  • Low Oil Pressure Alarm Yes
  • High Temp. Alarm Yes
  • NG Consumption @ Half Load 190 ft3/hr.
  • Fuel NPT Pipe Connection Sz. 3/4"
  • Includes Oil Drain Extension, Radiator Drain Extension, Battery Cables and Rack, Flex Fuel Line, Fan and Belt Guards, Instruction Sheets
  • Amps 92
  • Low Coolant Level Alarm Yes
  • LP Consumption @ Half Load 3.40 gph

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list