GENERATOR STANDBY,LIQ,NG/LP120/208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERATOR STANDBY,LIQ,NG/LP120/208V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT15068GVAC
  • Mfr. Model # QT15068GVAC
  • UNSPSC # 26111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2667.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Height 64"
  • Item Generator
  • Length 121"
  • Min. Gas Pressure @ Generator (In WC) 11"
  • Phase 3
  • Width 42"
  • 12VDC Battery Charger Yes
  • Battery Included No
  • Engine Block Heater Sold Seperately
  • Engine RPM 3,600
  • Engine Cooling Liquid
  • Engine Brand Generac
  • Engine Size 6.8 L
  • Fault Indicator Lights Yes
  • Repeat of Exercise Cycle Weekly
  • Fuel Type Liquid Propane
  • Hz 60
  • kVA Rating 200
  • Main Circuit Breaker Yes
  • Over Crank Protection Yes
  • kW 150
  • Over Speed Shutdown Yes
  • Power Factor 1
  • Run Time Hour Meter Yes
  • Sound Level dBA 79
  • Voltage 120/208
  • Enclosure Material Aluminum
  • Standards UL cUL, CSA, NEMA, EGSA
  • Battery Requirements Group 24F, 525 CCA
  • Low Oil Pressure Alarm Yes
  • High Temp. Alarm Yes
  • LP Consumption @ Half Load 11.7 gal./hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list