Skip Content
GENERATOR STANDBY,LIQ,NG/LP120/208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR STANDBY,LIQ,NG/LP120/208V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT08046GVAX
  • Mfr. Model # QT08046GVAX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2424.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Height 61"
  • Length 121"
  • Item Generator
  • Min. Gas Pressure @ Generator (In WC) 11"
  • Width 42"
  • Phase 3
  • 12VDC Battery Charger Yes
  • Battery Included No
  • Engine Brand Generac
  • Engine Block Heater Sold Seperately
  • Engine Cooling Liquid
  • Engine Size 4.6 L
  • Engine RPM 3,600
  • Fault Indicator Lights Yes
  • Fuel Type Liquid Propane
  • Repeat of Exercise Cycle Weekly
  • Hz 60
  • kVA Rating 160
  • kW 80
  • Main Circuit Breaker Yes
  • Over Crank Protection Yes
  • Run Time Hour Meter Yes
  • Over Speed Shutdown Yes
  • Power Factor 1
  • Sound Level dBA 74
  • Voltage 120/208
  • Enclosure Material Aluminum
  • Standards UL cUL, CSA, NEMA, EGSA
  • High Temp. Alarm Yes
  • Battery Requirements Group 24F, 525 CCA
  • LP Consumption @ Half Load 6.6 gal./hr.
  • Low Oil Pressure Alarm Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list