GENERATOR STANDBY,LIQ,NG/LP120/208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERATOR STANDBY,LIQ,NG/LP120/208V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT07068GNAX
  • Mfr. Model # QT07068GNAX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2215.0 lbs

Technical Specs

  • Height 55"
  • Automatic Volts Regulation Yes
  • Item Generator
  • Length 102"
  • Min. Gas Pressure @ Generator (In WC) 11"
  • Width 41"
  • Phase 3
  • 12VDC Battery Charger Yes
  • Engine Block Heater Sold Seperately
  • Battery Included No
  • Engine Brand Generac
  • Engine Cooling Liquid
  • Engine RPM 1,800
  • Fault Indicator Lights Yes
  • Engine Size 6.8 L
  • Repeat of Exercise Cycle Weekly
  • Fuel Type Natural Gas
  • Hz 60
  • kVA Rating 145
  • kW 70
  • Main Circuit Breaker Yes
  • Over Crank Protection Yes
  • Over Speed Shutdown Yes
  • Power Factor 1
  • Run Time Hour Meter Yes
  • Voltage 120/208
  • Sound Level dBA 72
  • Enclosure Material Aluminum
  • Standards UL cUL, CSA, NEMA, EGSA
  • Battery Requirements Group 24F, 525 CCA
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • NG Consumption @ Half Load 500 ft³/hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list