Skip Content
GENERATOR STANDBY,LIQ,NG/LP120/208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR STANDBY,LIQ,NG/LP120/208V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT07068GNAC
  • Mfr. Model # QT07068GNAC
  • UNSPSC # 26111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2215.0 lbs

Technical Specs

  • Height 55"
  • Automatic Volts Regulation Yes
  • Item Generator
  • Length 102"
  • Min. Gas Pressure @ Generator (In WC) 11"
  • Width 41"
  • Phase 3
  • Battery Included No
  • Engine Brand Generac
  • 12VDC Battery Charger Yes
  • Engine Block Heater Sold Seperately
  • Engine RPM 1,800
  • Engine Cooling Liquid
  • Engine Size 6.8 L
  • Fault Indicator Lights Yes
  • Repeat of Exercise Cycle Weekly
  • Fuel Type Natural Gas
  • kVA Rating 145
  • Hz 60
  • kW 70
  • Main Circuit Breaker Yes
  • Power Factor 1
  • Over Crank Protection Yes
  • Run Time Hour Meter Yes
  • Over Speed Shutdown Yes
  • Sound Level dBA 72
  • Voltage 120/208
  • Enclosure Material Aluminum
  • Standards NEC, UL 2200
  • Battery Requirements Group 24F, 525 CCA
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • NG Consumption @ Half Load 500 ft³/hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list