Skip Content
GENERATOR STANDBY,LIQ,NG/LP120/208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR STANDBY,LIQ,NG/LP120/208V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT04854GNAX
  • Mfr. Model # QT04854GNAX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 2938
  • Shipping Weight 1614.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Height 53-1/8"
  • Length 84"
  • Phase 3
  • Min. Gas Pressure @ Generator (In WC) 5"
  • Width 41"
  • Item Generator
  • 12VDC Battery Charger Yes
  • Engine Block Heater Sold separately
  • Engine Brand Generac
  • Battery Included No
  • Engine RPM 1800
  • Engine Cooling Liquid
  • Engine Size 5.4 L
  • Fault Indicator Lights Yes
  • Repeat of Exercise Cycle Weekly
  • Fuel Type Natural Gas
  • Hz 60
  • Main Circuit Breaker Yes
  • kVA Rating 86
  • Over Crank Protection Yes
  • kW 48
  • Power Factor 1
  • Over Speed Shutdown Yes
  • Run Time Hour Meter Yes
  • Sound Level dBA 68
  • Voltage 120/208 V 3-Phase
  • Enclosure Material Aluminium
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • Standards UL cUL, CSA, NEMA, EGSA
  • Battery Requirements Group 24F, 525 CCA
  • NG Consumption @ Half Load 392 ft3/hr.
  • Fuel NPT Pipe Connection Sz. 3/4"
  • Includes Oil Drain Extension, Radiator Drain Extension, Battery Charge Alternator, Flex Fuel Line, Fan and Belt Guards, Instruction Sheets
  • Amps 200
  • LP Consumption @ Half Load 7.96 gph
  • Low Coolant Level Alarm Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list