Skip Content
GENERATOR STANDBY,LIQ,NG/LP120/208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR STANDBY,LIQ,NG/LP120/208V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT04854GNAC
  • Mfr. Model # QT04854GNAC
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 2938
  • Shipping Weight 1614.0 lbs

Technical Specs

  • Item Generator
  • Automatic Volts Regulation Yes
  • Height 53-1/8"
  • Length 84"
  • Min. Gas Pressure @ Generator (In WC) 5"
  • Width 41"
  • Phase 3
  • 12VDC Battery Charger Yes
  • Battery Included No
  • Engine Brand Generac
  • Engine Block Heater Sold separately
  • Engine Cooling Liquid
  • Engine RPM 1800
  • Engine Size 5.4 L
  • Fault Indicator Lights Yes
  • Fuel Type Natural Gas
  • Hz 60
  • kVA Rating 86
  • kW 48
  • Repeat of Exercise Cycle Weekly
  • Main Circuit Breaker Yes
  • Over Crank Protection Yes
  • Power Factor 1
  • Run Time Hour Meter Yes
  • Over Speed Shutdown Yes
  • Sound Level dBA 68
  • Voltage 120/208 V 3-Phase
  • Enclosure Material Aluminium
  • Standards NEC, UL 2200
  • High Temp. Alarm Yes
  • NG Consumption @ Half Load 392 ft3/hr.
  • Battery Requirements Group 24F, 525 CCA
  • Low Oil Pressure Alarm Yes
  • Fuel NPT Pipe Connection Sz. 3/4"
  • Includes Oil Drain Extension, Radiator Drain Extension, Battery Cables and Rack, Flex Fuel Line, Fan and Belt Guards, Instruction Sheets
  • Amps 200
  • Low Coolant Level Alarm Yes
  • LP Consumption @ Half Load 7.96 gph

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list