GENERATOR STANDBY,LIQ,NG/LP120/208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERATOR STANDBY,LIQ,NG/LP120/208V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT04524GNSX
  • Mfr. Model # QT04524GNSX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 2938
  • Shipping Weight 1512.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Item Generator
  • Length 96"
  • Height 53"
  • Min. Gas Pressure @ Generator (In WC) 5"
  • Width 41"
  • 12VDC Battery Charger Yes
  • Battery Included No
  • Engine Brand Generac
  • Phase 3
  • Engine Block Heater Sold separately
  • Engine Cooling Liquid
  • Engine Size 2.4 L
  • Engine RPM 3600
  • Fault Indicator Lights Yes
  • Repeat of Exercise Cycle Weekly
  • Hz 60
  • Fuel Type Natural Gas
  • kVA Rating 72
  • kW 45
  • Main Circuit Breaker Yes
  • Over Crank Protection Yes
  • Power Factor 1
  • Run Time Hour Meter Yes
  • Over Speed Shutdown Yes
  • Sound Level dBA 73
  • Enclosure Material Steel
  • Standards UL cUL, CSA, NEMA, EGSA
  • Voltage 120/208 V 3-Phase
  • High Temp. Alarm Yes
  • Battery Requirements Group 26, 525 CCA
  • NG Consumption @ Half Load 380 ft3/hr.
  • Low Oil Pressure Alarm Yes
  • Fuel NPT Pipe Connection Sz. 3/4"
  • Amps 188
  • LP Consumption @ Half Load 7.86 gph
  • Low Coolant Level Alarm Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list