GENERATOR STANDBY,LIQ,NG/LP120/208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERATOR STANDBY,LIQ,NG/LP120/208V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT04524GNSC
  • Mfr. Model # QT04524GNSC
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 2938
  • Shipping Weight 1470.0 lbs

Technical Specs

  • Item Generator
  • Height 53"
  • Automatic Volts Regulation Yes
  • Length 96"
  • Phase 3
  • Min. Gas Pressure @ Generator (In WC) 5"
  • Width 41"
  • 12VDC Battery Charger Yes
  • Engine Block Heater Sold separately
  • Engine Brand Generac
  • Battery Included No
  • Engine Cooling Liquid
  • Engine RPM 3600
  • Fault Indicator Lights Yes
  • Engine Size 2.4 L
  • Fuel Type Natural Gas
  • Repeat of Exercise Cycle Weekly
  • kVA Rating 72
  • Hz 60
  • kW 45
  • Main Circuit Breaker Yes
  • Over Crank Protection Yes
  • Over Speed Shutdown Yes
  • Run Time Hour Meter Yes
  • Power Factor 1
  • Sound Level dBA 73
  • Voltage 120/208 V 3-Phase
  • High Temp. Alarm Yes
  • Standards NEC, UL 2200
  • Enclosure Material Steel
  • Battery Requirements Group 26, 525 CCA
  • Low Oil Pressure Alarm Yes
  • NG Consumption @ Half Load 380 ft3/hr.
  • Fuel NPT Pipe Connection Sz. 3/4"
  • Amps 188
  • Low Coolant Level Alarm Yes
  • LP Consumption @ Half Load 6.80 gph

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list