GENERATOR STANDBY,LIQ,NG/LP120/208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERATOR STANDBY,LIQ,NG/LP120/208V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT03015GNSX
  • Mfr. Model # QT03015GNSX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 2938
  • Shipping Weight 961.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Item Generator
  • Height 40"
  • Length 77"
  • Min. Gas Pressure @ Generator (In WC) 5"
  • Phase 3
  • Width 35-3/4"
  • Battery Included No
  • 12VDC Battery Charger Yes
  • Engine Brand Generac
  • Engine Block Heater Sold separately
  • Engine Cooling Liquid
  • Engine Size 1.5 L
  • Engine RPM 3600
  • Fault Indicator Lights Yes
  • Fuel Type Natural Gas
  • kVA Rating 45
  • Repeat of Exercise Cycle Weekly
  • Hz 60
  • kW 30
  • Main Circuit Breaker Yes
  • Over Crank Protection Yes
  • Over Speed Shutdown Yes
  • Power Factor 1
  • Run Time Hour Meter Yes
  • Voltage 120/208 V 3-Phase
  • Sound Level dBA 73
  • Enclosure Material Steel
  • Standards UL cUL, CSA, NEMA, EGSA
  • Battery Requirements Group 26, 525 CCA
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • NG Consumption @ Half Load 320 ft3/hr.
  • Fuel NPT Pipe Connection Sz. 3/4"
  • Includes Oil Drain Extension, Radiator Drain Extension, Battery Charge Alternator, Flex Fuel Line, Fan and Belt Guards, Instruction Sheets
  • Amps 125
  • Low Coolant Level Alarm Yes
  • LP Consumption @ Half Load 5.40 gph

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list