Skip Content
GENERATOR STANDBY,LIQ,NG/LP120/208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR STANDBY,LIQ,NG/LP120/208V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT02724GNAX
  • Mfr. Model # QT02724GNAX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 2938
  • Shipping Weight 955.0 lbs

Technical Specs

  • Item Generator
  • Height 40"
  • Automatic Volts Regulation Yes
  • Length 77"
  • Min. Gas Pressure @ Generator (In WC) 5"
  • Phase 3
  • Engine Block Heater Sold separately
  • Width 36"
  • 12VDC Battery Charger Yes
  • Battery Included No
  • Engine Brand Generac
  • Engine Cooling Liquid
  • Engine RPM 1800
  • Engine Size 2.4 L
  • Fuel Type Natural Gas
  • Fault Indicator Lights Yes
  • Repeat of Exercise Cycle Weekly
  • Hz 60
  • kVA Rating 42
  • Over Crank Protection Yes
  • Main Circuit Breaker Yes
  • kW 27
  • Over Speed Shutdown Yes
  • Power Factor 1
  • Sound Level dBA 70
  • Run Time Hour Meter Yes
  • Voltage 120/208 V 3-Phase
  • Enclosure Material Aluminium
  • Standards UL cUL, CSA, NEMA, EGSA
  • Battery Requirements Group 26, 525 CCA
  • Low Oil Pressure Alarm Yes
  • High Temp. Alarm Yes
  • NG Consumption @ Half Load 197 ft3/hr.
  • Fuel NPT Pipe Connection Sz. 3/4"
  • Amps 112
  • LP Consumption @ Half Load 4.10 gph
  • Low Coolant Level Alarm Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list