!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GENERATOR STANDBY,LIQ,NG/LP120/208V

GENERATOR STANDBY,LIQ,NG/LP120/208V

GENERAC

GENERATOR STANDBY,LIQ,NG/LP120/208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERATOR STANDBY,LIQ,NG/LP120/208V

GENERATOR STANDBY,LIQ,NG/LP120/208V

GENERAC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GENQT02515GNSX
  • Mfr. Model # QT02515GNSX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 901.0 lbs

Technical Specs

  • Item Generator
  • kW 25
  • Voltage 120/208 V 3-Phase
  • Width 35-3/4"
  • Enclosure Material Steel
  • Engine Brand Generac
  • Engine RPM 3600
  • NG Consumption @ Half Load 297 ft3/hr.
  • Hz 60
  • Automatic Volts Regulation Yes
  • 12VDC Battery Charger Yes
  • Engine Block Heater Sold separately
  • Fuel NPT Pipe Connection Sz. 3/4"
  • Low Coolant Level Alarm Yes
  • Main Circuit Breaker Yes
  • Over Crank Protection Yes
  • Power Factor 1
  • Run Time Hour Meter Yes
  • Standards UL cUL, CSA, NEMA, EGSA
  • Engine Cooling Liquid
  • kVA Rating 35
  • Height 40"
  • Length 77"
  • Fuel Type Natural Gas
  • Engine Size 1.5 L
  • Amps 104
  • LP Consumption @ Half Load 4.70 gph
  • Sound Level dBA 72
  • Battery Included No
  • Battery Requirements Group 26, 525 CCA
  • Fault Indicator Lights Yes
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • Min. Gas Pressure @ Generator (In WC) 5"
  • Phase 3
  • Repeat of Exercise Cycle Weekly
  • Over Speed Shutdown Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list