GENERATOR PORTABLE 7000 RATED WATTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GENERATOR PORTABLE 7000 RATED WATTS

MI-T-M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTMGEN8000-0MME
  • Mfr. Model # GEN8000-0MME
  • UNSPSC # 26111604
  • CATALOGUE PAGE # 2934
  • Shipping Weight 237.0 lbs

Technical Specs

  • Includes Lifting Hooks, Wheel Kit
  • Width 28-5/8"
  • Item Generator
  • Air Cleaner Type Foam
  • Length 39-1/8"
  • Cylinder Material Cast Iron
  • Engine HP 14
  • Full Power Switch No
  • Fuel Tank Capacity 6.6 gal.
  • Low Oil Shut Down Yes
  • Run Time Hour Meter No
  • Standards CSA
  • Engine Alternator 120 V/240 V
  • Circuit Breaker (2) 20 A Single Pole, (2) 30 A Single Pole
  • Surge Watts 11,620
  • Run Time @ Full Load 6 hr.
  • Wheel Kit Included Yes
  • Sound Level dB 74
  • CARB Compliant Yes
  • Generator Mfr. Warranty Details 1 yr. Engine, 1 yr. Alternator
  • Generator Engine Brand MiTM
  • Generator Rated Watts 7,000
  • Generator Fuel Type Gasoline
  • Generator Voltage 120/240 VAC
  • Generator Starter Type Electric
  • Generator Outlets 5-20R 120VAC Duplex GFCI (2), L5-30R 120VAC Twist-Lock (1), L14-30R 120/240VAC Twist-Lock (1)
  • Generator Amps 58.3/29.2
  • Generator Run Time @ 1/2 Load 10.7 hr.
  • Generator Height 30-5/8"
  • Engine Displacement 420 cc
  • Parallel Configuration Capable No
  • Portable Generator Technology Conventional

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list