Skip Content
GENERATOR PORTABLE,6500W,389CC CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERATOR PORTABLE,6500W,389CC CSA

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEN5976
  • Mfr. Model # 5976
  • UNSPSC # 72101517
  • CATALOGUE PAGE # 2936
  • Shipping Weight 197.5 lbs

Technical Specs

  • Item Generator
  • Length 27-1/4"
  • Cylinder Material Cast Iron
  • Air Cleaner Type Standard
  • Width 27"
  • Fuel Tank Capacity 6.8 gal.
  • Full Power Switch Yes
  • Low Oil Shut Down Yes
  • Engine Alternator 60 Hz
  • Standards CSA
  • Circuit Breaker (2) 20 A 1P, (1) 30 A 2P
  • Run Time Hour Meter Yes
  • Surge Watts 8,125
  • Run Time @ Full Load 5 hr.
  • Wheel Kit Included Yes
  • Generator Engine Brand Generac
  • Generator Starter Type Recoil
  • Generator Fuel Type Gasoline
  • Generator Rated Watts 6,500
  • Generator Voltage 120/240 VAC
  • Generator Run Time @ 1/2 Load 10.0 hr.
  • Generator Height 25"
  • Generator Amps 54.2/27.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list