GENERATOR PORTABLE 6500E WATT 410CC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERATOR PORTABLE 6500E WATT 410CC

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEN5930
  • Mfr. Model # 5930
  • UNSPSC # 72101517
  • CATALOGUE PAGE # 2936
  • Shipping Weight 261.0 lbs

Technical Specs

  • Item Generator
  • Length 34-5/8"
  • Width 29"
  • Air Cleaner Type Dual Element
  • Cylinder Material Cast Iron
  • Fuel Tank Capacity 9.0 gal.
  • Run Time Hour Meter Yes
  • Low Oil Shut Down Yes
  • Full Power Switch Yes
  • Engine Alternator 60 Hz
  • Standards CSA
  • Circuit Breaker (2) 20 A 1P, (1) 30 A 1P, (1) 30 A 2P, (1) GFCI 15 A 1P
  • Surge Watts 8,125
  • Run Time @ Full Load 5 hrs.
  • Wheel Kit Included Yes
  • Generator Engine Brand Generac
  • Generator Starter Type Electric/Recoil
  • Generator Rated Watts 6,500
  • Generator Fuel Type Gasoline
  • Generator Outlets 5-20R 120VAC Duplex (2), L5-30R 120VAC Twist-Lock (1), L14-30R 120/240VAC Twist-Lock (1)
  • Generator Voltage 120 VAC/240 VAC
  • Generator Amps 54.2/27.0
  • Generator Run Time @ 1/2 Load 10.0 hr.
  • Generator Height 27-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list