GENERATOR PORTABLE 5000W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERATOR PORTABLE 5000W

POWERMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRMPC0105007
  • Mfr. Model # PC0105007
  • UNSPSC # 26111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 191.0 lbs

Technical Specs

  • Width 23"
  • Length 31.7"
  • Cylinder Material Cast Iron
  • Air Cleaner Type Foam
  • Fuel Tank Capacity 6.5 gal.
  • Full Power Switch No
  • Low Oil Shut Down Yes
  • Sound Level dB 82
  • Run Time Hour Meter Yes
  • Circuit Breaker Yes
  • Engine Alternator No
  • Standards ISO 8528
  • Surge Watts 6,250
  • Run Time @ Full Load 5 hr.
  • Wheel Kit Included Yes
  • Item Portable Generator
  • Generator Engine Brand Powermate
  • Generator Fuel Type Gasoline
  • Generator Rated Watts 5,000
  • Generator Voltage 120 VAC/240 VAC
  • Generator Starter Type Recoil
  • Generator Run Time @ 1/2 Load 11.0 hr.
  • Generator Amps 41.7/20.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list