!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
GENERATOR PORTABLE 3000 RATED WATTS

GENERATOR PORTABLE 3000 RATED WATTS

MI-T-M

GENERATOR PORTABLE 3000 RATED WATTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERATOR PORTABLE 3000 RATED WATTS

GENERATOR PORTABLE 3000 RATED WATTS

MI-T-M

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTMEN3600-0MM0
  • Mfr. Model # EN3600-0MM0
  • UNSPSC # 26111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 134.0 lbs
Suggested Replacement Product
GENERATOR PORTABLE 3000 RATED WATTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,037.89 / EACH

EHC: EHC :

Technical Specs

  • Item Generator
  • Generator Rated Watts 3,000
  • Generator Engine Brand MiTM
  • Generator Amps 25.0
  • Generator Run Time @ 1/2 Load 15.5 hr
  • Generator Outlets 5-20R 120 V AC Duplex GFCI (2), L5-30R 120 V AC Locking Receptacle (1)
  • Fuel Tank Capacity 4.0 gal.
  • Air Cleaner Type Foam
  • Engine Alternator 120 V
  • Full Power Switch No
  • Cylinder Material Cast Iron
  • Standards CSA
  • Length 24-7/8"
  • Generator Fuel Type Gasoline
  • Surge Watts 6,400
  • Generator Voltage 120 VAC
  • Generator Starter Type Recoil
  • Run Time @ Full Load 8-1/2 hrs.
  • Engine HP 7.0
  • Wheel Kit Included Yes
  • Low Oil Shut Down Yes
  • Circuit Breaker (2) 20 A Single Pole, (1) 30 A Single Pole
  • Run Time Hour Meter No
  • Includes Lifting Hooks, Wheel Kit
  • Generator Height 18 in
  • Width 17-5/8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list