GENERATOR GP 1800 WATT PORTABLE CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERATOR GP 1800 WATT PORTABLE CSA

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEN5981
  • Mfr. Model # 5981
  • UNSPSC # 72101517
  • CATALOGUE PAGE # 2936
  • Shipping Weight 88.0 lbs

Technical Specs

  • Item Generator
  • Width 16-3/4"
  • Air Cleaner Type Standard
  • Cylinder Material Cast Iron
  • Fuel Tank Capacity 3.5 gal.
  • Length 27-1/4"
  • Low Oil Shut Down Yes
  • Full Power Switch Yes
  • Run Time Hour Meter Yes
  • Standards CSA
  • Engine Alternator 60 Hz
  • Surge Watts 2,050
  • Circuit Breaker 15 A 1P
  • Wheel Kit Included No
  • Run Time @ Full Load 5-1/4 hr.
  • Generator Engine Brand Generac
  • Generator Fuel Type Gasoline
  • Generator Starter Type Recoil
  • Generator Amps 15.0
  • Generator Voltage 120 VAC/240 VAC
  • Generator Run Time @ 1/2 Load 10.5 hr.
  • Generator Height 17-1/4"
  • Generator Rated Watts 1,800

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list