GENERATOR,GAS,GX690,12,800W,ELEC START close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERATOR,GAS,GX690,12,800W,ELEC START

SURGE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMBSCS14000
  • Mfr. Model # SCS14000
  • UNSPSC # 26111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 427.0 lbs

Technical Specs

  • Item Portable Gas Generator
  • Width 31"
  • Length 31"
  • Engine HP 22.1
  • Cylinder Material Cast Iron
  • Air Cleaner Type Paper
  • Fuel Tank Capacity 4.6 L
  • Run Time Hour Meter Yes
  • Full Power Switch No
  • Low Oil Shut Down Yes
  • Sound Level dB 77
  • Circuit Breaker 50 A DPST, 15 A 2P
  • Surge Watts 12,500
  • Run Time @ Full Load 5.7 hr.
  • Generator Mfr. Warranty Details 2 yr.
  • Wheel Kit Included Yes
  • Generator Fuel Type Gasoline
  • Generator Starter Type Electric
  • Generator Engine Brand Honda
  • Generator Rated Watts 12,000
  • Generator Voltage 120 VAC/240 VAC
  • Generator Run Time @ 1/2 Load 8.6 hr.
  • Generator Amps 100.0/50.0
  • Generator Height 35-45/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list