GENERATOR,GAS,GC270,5000W,MAN START close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERATOR,GAS,GC270,5000W,MAN START

SURGE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMBSCC5000
  • Mfr. Model # SCC5000
  • UNSPSC # 26111604
  • CATALOGUE PAGE # 2935
  • Shipping Weight 121.0 lbs

Technical Specs

  • Length 20"
  • Item Portable Gas Generator
  • Air Cleaner Type Paper
  • Cylinder Material Cast Iron
  • Width 20"
  • Engine HP 9
  • Fuel Tank Capacity 5.3 L
  • Full Power Switch No
  • Run Time Hour Meter No
  • Low Oil Shut Down Yes
  • Sound Level dB 70.5
  • Surge Watts 5,000
  • Circuit Breaker 15 A 2P
  • Wheel Kit Included No
  • Run Time @ Full Load 3 hr.
  • Generator Mfr. Warranty Details 2 yr.
  • Generator Amps 35.5
  • Generator Fuel Type Gasoline
  • Generator Engine Brand Honda
  • Generator Starter Type Recoil
  • Generator Rated Watts 4,250
  • Generator Voltage 120 VAC
  • Generator Run Time @ 1/2 Load 4.0 hr.
  • Generator Height 21-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list