Skip Content
GENERATOR,FUNCTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR,FUNCTION

B&K PRECISION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6T507
  • Mfr. Model # 6T507
  • UNSPSC # 41115320
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.25 lbs

Technical Specs

  • Includes BNC to Alligator Clip Cable and Instructions
  • Type -
  • Display 5 Digit LED
  • Impedance (Ohms) 50
  • Item Sweep Function Generator
  • Output Amplitude 20 Volts Peak to Peak into Open Circuit, 10 Volts Peak to Peak Into 50 Ohms
  • Power Source 120/230 VAC 50 to 60 Hz
  • Output Attenuation 0 to 20 dB
  • Sq. Wave Rise/Fall Time (nS) Less Than 30
  • Sine Wave Distortion Less Than 3% @ 1 KHz
  • Sweep Yes
  • AM Modulation Internal or External
  • Sweep Rate 20 mSec to 2 Sec
  • Interface -
  • FM Modulation Internal or External
  • Frequency Dial Accuracy (%) -
  • Sweep Range 100:1
  • Sweep Type Internal Linear or Logarithmic
  • Sine/Square Wave Accuracy +/-10 PPM +/-1 Count
  • Sine Wave Range 0.2 Hz to 20
  • Other Waveform Range Triangle 0.2 Hz to 20
  • Square Wave Range 0.2 Hz to 20
  • Other Types of Modulation Burst

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list