GENERATOR,FUNCTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERATOR,FUNCTION

B&K PRECISION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5BB59
  • Mfr. Model # 5BB59
  • UNSPSC # 41115320
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.95 lbs

Technical Specs

  • Includes BNC to Alligator Clip Cable and Instructions
  • Type -
  • Item Sweep Function Generator
  • Impedance (Ohms) 50
  • Display 4 Digit LED
  • Output Amplitude 20 Volts Peak to Peak into Open Circuit, 10 Volts Peak to Peak Into 50 Ohms
  • Output Attenuation 0 to 20 dB
  • Power Source 120/230 VAC 50 to 60 Hz
  • Sine Wave Distortion Less Than 3% @ 1 KHz
  • Sq. Wave Rise/Fall Time (nS) Less Than 30
  • Sweep Yes
  • Interface -
  • Frequency Dial Accuracy (%) -
  • Sweep Range 100:1
  • Sweep Rate 0.5 Sec to 30 Sec
  • Sweep Type Internal Linear or Logarithmic
  • AM Modulation -
  • FM Modulation -
  • Other Types of Modulation -
  • Sine/Square Wave Accuracy +/-10 PPM +/-1 Count
  • Sine Wave Range 0.5 Hz - 5 MHz
  • Other Waveform Range Triangle 0.5 Hz to 5
  • Square Wave Range 0.5 Hz - 5 MHz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list