Skip Content
GENERATOR DIESEL 7300WATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR DIESEL 7300WATT

SURGE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMBSMDK7300E
  • Mfr. Model # SMDK7300E
  • UNSPSC # 26111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 270.0 lbs

Product Details

Generator, Rated Watts 7,300, Surge Watts 7,300, Engine Brand Kubota, Voltage 120/240, 30 Amps @ 120/240V, Circuit Breaker Yes, Engine Size 416 cc, Engine Alternator No, 9 hr. Run Time @ Full Load, 16 hr. Run Time @ 1/2 Load, Sound Level dB 78, Engine HP

Technical Specs

  • Includes Glow Plug Full Power Switch Load Monitor
  • Item Generator
  • Length 31-1/2"
  • Air Cleaner Type Pleated Paper
  • Width 21"
  • Engine HP 9.9
  • Cylinder Material Aluminium, Steel Liner
  • Fuel Tank Capacity 20 L
  • Full Power Switch Yes
  • Low Oil Shut Down Warning Lamp Only
  • Sound Level dB 77
  • Run Time Hour Meter No
  • Engine Alternator 36 W Flywheel Magneto
  • Standards QPS
  • Circuit Breaker Main - 30 A, Pop-Out - 2x 15 A, 1x 20 A
  • Surge Watts 7,300
  • Run Time @ Full Load 9 hr.
  • Wheel Kit Included No
  • Series Diesel
  • Generator Starter Type Electric
  • Generator Engine Brand Kubota
  • Generator Amps 30.0
  • Generator Height 23-3/4"
  • Generator Voltage 120/240 VAC
  • Generator Fuel Type Diesel
  • Generator Run Time @ 1/2 Load 16.0 hr.
  • Generator Rated Watts 7,300

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list