Skip Content
GENERATOR AUTOMATIC STANDBY,6 LP KW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR AUTOMATIC STANDBY,6 LP KW

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEN5818
  • Mfr. Model # 5818
  • UNSPSC # 26111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 474.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Height 29"
  • Item Automatic Standby Generator
  • Length 48"
  • Phase 1
  • 12VDC Battery Charger Yes
  • Width 25"
  • Battery Included No
  • Min. Gas Pressure @ Generator (In WC) 8
  • Engine Brand Generac
  • Engine Block Heater Sold Separately
  • Engine Cooling Air
  • Engine RPM 3600
  • Engine Size 530 cc
  • Fault Indicator Lights Yes
  • Hz 60
  • Fuel Type Liquid Propane
  • Repeat of Exercise Cycle Weekly
  • kVA Rating 11
  • Main Circuit Breaker Yes
  • Over Speed Shutdown Yes
  • kW 6
  • Power Factor 1
  • Run Time Hour Meter Yes
  • Over Crank Protection Yes
  • Sound Level dBA 52
  • Voltage 120/240 V
  • Enclosure Material Steel
  • Low Oil Pressure Alarm Yes
  • Standards UL2200, CSA, NEMA MG1-22, EGSA
  • Battery Requirements 26R
  • High Temp. Alarm Yes
  • LP Consumption @ Half Load 0.8 gph
  • Fuel NPT Pipe Connection Sz. Varies
  • Includes Generator, Composite Mounting Pad, Flexible Fuel Line Connector
  • Fuel Tank Capacity Continuous
  • Series Eco Gen
  • Amps 50.0 A
  • Low Coolant Level Alarm Yes
  • NG Consumption @ Half Load 28 cu. ft./hr.
  • Generator Mfr. Warranty Details 5 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list