Skip Content
GENERATOR 7100 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR 7100 W

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTEG711A
  • Mfr. Model # EG711A
  • UNSPSC # 26111604
  • CATALOGUE PAGE # 2934
  • Shipping Weight 200.0 lbs

Product Details

5,000 watt portable generator. Makita generators feature full copper windings, AC/DC circuit breaks, automatic voltage regulators and a 4-cycle overhead valve Subaru-Robin engine with full power mode switch, and automatic low-oil shutoff.

Technical Specs

  • Length 28-1/2"
  • Height 21-3/4"
  • Item Generator
  • Width 20-7/8"
  • Includes Tool Kit, Starter Rope, Spark Plug
  • Engine Brand Makita
  • Engine HP 12.5
  • Engine Size 404 cc
  • Fuel Tank Capacity 5.8 gal.
  • Fuel Type Gasoline
  • Full Power Switch Yes
  • Low Oil Shut Down Yes
  • Outlets 20 A @ 120 VAC Duplex, 20 A at 120 VAC Locking
  • Starter Type Recoil
  • Sound Level dB 75.5
  • Voltage AC 120 - 220 V DC 12 V
  • Surge Watts 7,100
  • Rated Watts 5,000
  • Run Time @ Full Load 6.6 hr.
  • Wheel Kit Included Yes
  • Air Cleaner Type Washable Foam
  • Cylinder Material Aluminium With Cast Iron Sleeve
  • Engine Alternator Brush with AVR
  • Amps 41.7/20.8
  • Circuit Breaker Yes
  • Run Time @ 1/2 Load 6.6 hr.
  • CARB Compliant Yes
  • Generator Mfr. Warranty Details 2 yr.
  • Generator Voltage 120 VAC/12 VDC
  • Generator Starter Type Recoil
  • Generator Engine Brand Subaru
  • Generator Rated Watts 5,000
  • Generator Fuel Type Gasoline
  • Generator Run Time @ 1/2 Load 6.6 hr.
  • Generator Amps 41.7/20.8
  • Generator Height 21-3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List