Skip Content
Discontinued with Replacement
GENERATOR, 6500 RATED WATTS, GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GENERATOR, 6500 RATED WATTS, GAS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTMGEN7500-0GHE
  • Mfr. Model # GEN7500-0GHE
  • UNSPSC # 26111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 255.0 lbs
Suggested Replacement Product
PORTABLE GENERATOR 6500 WATTS 420CC

Price: NA

Product Details

Industrial gas driven portable generator from Dayton, engine powered by Honda, 13 HP, 6,500 rated watts, fuel tank capacity of 7.3 gallons and 11.4 hrs run time - half load. GFCI protected.

Technical Specs

  • Fuel Type Gas
  • Starter Type Electric/Recoil
  • Rated Watts 6,500
  • Surge Watts 12,400
  • Item Portable Generator
  • Generator Engine Brand Honda
  • Generator Fuel Type Natural Gas
  • Generator Outlets 5-20R 120VAC Duplex GFCI (2), L5-30R 120VAC Twist-Lock (1), L14-30R 120/240VAC Twist-Lock (1)
  • Generator Rated Watts 6,500
  • Generator Voltage 120 VAC/12 VDC
  • Generator Starter Type Electric/Recoil
  • Generator Height 28"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list