Skip Content
GENERATOR 6000W 11HP HONDA GX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GENERATOR 6000W 11HP HONDA GX

SURGE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMBSM6000LH
  • Mfr. Model # SM6000LH
  • UNSPSC # 26111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 189.0 lbs

Product Details

Honda 11 hp GX, electric-start, 6000 max./5500 watts continuous. Large frame, wheels included. Features 21 L (5 gallon) capacity steel fuel tank , with up to 12 hour run time at half load. 120/240 voltage. Assembled, Made in Canada. Entela certified.

Technical Specs

  • Length 28"
  • Height 24"
  • Engine Brand Honda GX
  • Engine HP 11.0
  • Fuel Tank Capacity 21.0 L
  • Fuel Type Gas
  • Starter Type Recoil
  • Surge Watts 6,000
  • Rated Watts 5,500
  • Item Portable Generator
  • Amps 41.6/20.8
  • Generator Engine Brand Honda
  • Generator Starter Type Recoil
  • Generator Amps 41.6/20.8
  • Generator Fuel Type Natural Gas
  • Generator Rated Watts 5,500
  • Generator Height 24"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List