Skip Content
GENERATOR 5000W 9HP HONDA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GENERATOR 5000W 9HP HONDA

SURGE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMBSM5000LHA
  • Mfr. Model # SM5000LHA
  • UNSPSC # 26111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 159.0 lbs

Product Details

Auto-Idle feature and GFCI receptacles. 5000 max./4500 watts continuous. Large frame, wheels included. 21 L (5 gallon) capacity, steel fuel tank , with up to 12 hour run time at half load. 120/240 voltage. Assembled, Made in Canada. Entela certified.

Technical Specs

  • Length 28"
  • Engine Brand Honda GX
  • Height 24"
  • Engine HP 9.0
  • Fuel Tank Capacity 21.0 L
  • Fuel Type Gas
  • Starter Type Recoil
  • Surge Watts 5,000
  • Rated Watts 4,500
  • Item Portable Generator
  • Amps 37.5/18.8
  • Generator Fuel Type Natural Gas
  • Generator Engine Brand Honda
  • Generator Amps 37.5/18.8
  • Generator Rated Watts 4,500
  • Generator Starter Type Recoil
  • Generator Height 24"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List