Skip Content
GENERATOR 5000W 9HP HONDA GX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GENERATOR 5000W 9HP HONDA GX

SURGE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMBSM5000LHE
  • Mfr. Model # SM5000LHE
  • UNSPSC # 26111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 160.0 lbs

Product Details

Honda 9 hp GX, electric-start, (battery extra) 5000 max./4500 watts continuous. Large frame, wheels included. Features 21 L (5 gallon) capacity steel fuel tank , with up to 12 hour run time at half load. 120/240 voltage. Assembled, Made in Canada. Entela

Technical Specs

  • Engine Brand Honda GX
  • Height 24"
  • Length 28"
  • Engine HP 9.0
  • Fuel Tank Capacity 21.0 L
  • Starter Type Electric
  • Fuel Type Gas
  • Surge Watts 5,000
  • Rated Watts 4,500
  • Item Portable Generator
  • Amps 37.5/18.8
  • Generator Amps 37.5/18.8
  • Generator Fuel Type Natural Gas
  • Generator Rated Watts 4,500
  • Generator Starter Type Electric
  • Generator Engine Brand Honda
  • Generator Height 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list