Skip Content
GENERATOR 5000W 9HP HONDA GX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GENERATOR 5000W 9HP HONDA GX

SURGE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMBSM5000GFI
  • Mfr. Model # SM5000GFI
  • UNSPSC # 26111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 122.0 lbs

Product Details

Honda 9hp GX Commercial engine. Four GFCI receptacles (2 duplex). Steel fuel tank with 6 L cap. up to 4 hour run time at half load. Made in Canada. Entela certified. Hook eye for winching or securing.

Technical Specs

  • Height 21"
  • Length 25"
  • Engine Brand Honda GX
  • Engine HP 9.0
  • Fuel Type Gas
  • Fuel Tank Capacity 3.1 L
  • Starter Type Recoil
  • Surge Watts 5,000
  • Rated Watts 4,500
  • Item Portable Generator
  • Voltage 120VAC
  • Amps 37.5
  • Generator Starter Type Recoil
  • Generator Engine Brand Honda
  • Generator Rated Watts 4,500
  • Generator Voltage 120 VAC
  • Generator Fuel Type Natural Gas
  • Generator Amps 37.5
  • Generator Height 21"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list