Skip Content
GENERATOR  5000W 9HP HONDA GX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GENERATOR 5000W 9HP HONDA GX

SURGE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMBSM5000CH
  • Mfr. Model # SM5000CH
  • UNSPSC # 26111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 122.0 lbs

Product Details

5000 max./4500 continuous watts.Honda 9hp GX Commercial engine. Features 120/240 volts. Steel fuel tank with 6 L cap. up to 4 hour run time at half load, fully assembled, Made in Canada. Entela certified. Hook eye for winching or securing.

Technical Specs

  • Length 25"
  • Engine HP 9.0
  • Fuel Tank Capacity 3.1 L
  • Surge Watts 5,000
  • Item Portable Generator
  • Generator Engine Brand Honda
  • Generator Starter Type Recoil
  • Generator Rated Watts 4,500
  • Generator Amps 37.5/18.8
  • Generator Fuel Type Natural Gas
  • Generator Height 21"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list