Skip Content
Discontinued with Replacement
GENERATOR, 5000 RATED WATTS, DIESEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GENERATOR, 5000 RATED WATTS, DIESEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTMGEN5500-0GYE
  • Mfr. Model # GEN5500-0GYE
  • UNSPSC # 26111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 295.0 lbs
Suggested Replacement Product
GENERATOR DIESEL 5000 WATTS 418CC

Price: NA

Product Details

Industrial diesel driven portable generator from Dayton, engine powered by Yanmar, 9.1 HP, 5,00 rated watts, fuel tank capacity of 2.6 gallons and 6.8 hrs run time - half load. GFCI protected.

Technical Specs

  • Surge Watts 9,160
  • Fuel Type Diesel
  • Starter Type Electric/Recoil
  • Rated Watts 5,000
  • Item Portable Generator
  • Generator Engine Brand Yanmar
  • Generator Fuel Type Diesel
  • Generator Starter Type Electric/Recoil
  • Generator Height 28"
  • Generator Rated Watts 5,000

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List