Skip Content
GENERATOR 3300W 6.5HP HONDA GX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GENERATOR 3300W 6.5HP HONDA GX

SURGE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMBSM3000CH
  • Mfr. Model # SM3000CH
  • UNSPSC # 26111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Product Details

Max 3300/3000 continuous watts. Honda 6.5hp GX engine.

Technical Specs

  • Fuel Tank Capacity 1.0 gal.
  • Surge Watts 3,300
  • Item Portable Generator
  • Generator Fuel Type Natural Gas
  • Generator Engine Brand Honda
  • Generator Starter Type Recoil
  • Generator Rated Watts 3,000
  • Generator Height 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list