Skip Content
GENERATOR 3000 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR 3000 W

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTEG301A
  • Mfr. Model # EG301A
  • UNSPSC # 26111604
  • CATALOGUE PAGE # 2934
  • Shipping Weight 112.0 lbs

Product Details

2,400 watt portable generator. Makita generators feature full copper windings, AC/DC circuit breaks, automatic voltage regulators and a 4-cycle overhead valve Subaru-Robin engine with full power mode switch, and automatic low-oil shutoff.

Technical Specs

  • Item Generator
  • Length 23-5/8"
  • Includes Tool Kit, Starter Rope, Spark Plug
  • Engine HP 6
  • Width 16-1/2"
  • Fuel Tank Capacity 12.8 L
  • Full Power Switch Yes
  • Low Oil Shut Down Yes
  • Sound Level dB 70.5
  • Surge Watts 3,000
  • Run Time @ Full Load 8.2 hr.
  • Wheel Kit Included Yes
  • Air Cleaner Type Washable Foam
  • Cylinder Material Aluminium With Cast Iron Sleeve
  • Engine Alternator Brushless
  • Circuit Breaker Yes
  • Generator Mfr. Warranty Details 2 yr.
  • CARB Compliant Yes
  • Generator Fuel Type Gasoline
  • Generator Engine Brand Subaru
  • Generator Starter Type Recoil
  • Generator Rated Watts 2,400
  • Generator Voltage 120 VAC/12 VDC
  • Generator Outlets 5-20R 120VAC Duplex (1)
  • Generator Amps 20.0
  • Generator Run Time @ 1/2 Load 8.2 hr.
  • Generator Height 19-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list