Skip Content
GENERATOR 2500W 5.0HP HONDA GC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GENERATOR 2500W 5.0HP HONDA GC

SURGE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMBSM2500CH
  • Mfr. Model # SM2500CH
  • UNSPSC # 26111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.0 lbs

Product Details

EMBSM2500CH features a Honda 5 hp GC series engine. 2500 max./2100 watts continuous. Entela certified. Assembled, Made in Canada.

Technical Specs

  • Height 16"
  • Length 22"
  • Engine Brand Honda GC
  • Engine HP 5.0
  • Starter Type Recoil
  • Fuel Type Gas
  • Fuel Tank Capacity 1.8 L
  • Surge Watts 2,500
  • Rated Watts 2,100
  • Item Portable Generator
  • Voltage 120VAC
  • Amps 17.5
  • Generator Fuel Type Natural Gas
  • Generator Amps 17.5
  • Generator Engine Brand Honda
  • Generator Voltage 120 VAC
  • Generator Rated Watts 2,100
  • Generator Height 16"
  • Generator Starter Type Recoil

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List